Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Anticon 100™ Heavyweight Cleanroom Wipes

Shop All Contec Inc. Products


Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in. (45.7 x 45.7 cm)
20 x 20 in. (50.8 x 50.8 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
100 Wipes/Bag (2 Inner Bags of 50)
2 Bags x 75 Wipes
200 Wipes/Bag, Unlaundered
5 lb./Bag (Bulk)
Description
- Manufactured from 100% continuous filament polyester double-knit interlock fabric
- Cleanroom laundered to minimize particles and fibers from cut edges
- 100% continuous filament polyester double-knit interlock
Compliance
Tested in accordance with IEST industry standards for consistent lot-to-lot cleanliness.
Specifications
Specifications
| Product Type | Heavyweight Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Certifications/Compliance | ISO Class 5 and 6 |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| For Use With (Application) | Heavy duty wipes for general wiping applications in critical environments, for ISO Class 5 and 6 (Class 100 and 1000) applications |
| Packaging Quantity | 2 Bags x 75 Wipes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction