Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Anticon™ Gold HeavyWeight™ Wipes

Shop All Contec Inc. Products


Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
6 x 6 in. (15.24 x 15.24 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
100 Wipes/Bag (2 Inner Bags of 50)
100 Wipes/Bag (5 Inner Bags of 20)
2 Bags x 75 Wipes
2 Bags x 75 Wipes (Bulk)
20 Wipes/Bag (4 Bags/Cs.)
20/Bag (5 Bags/Cs.)
400/Cs.
600 Wipes/Bag (2 Inner Bags of 300)
Sterility:
Non-sterile
Sterile
Description
Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.
- Manufactured from 100% continuous filament polyester and specially processed for superior cleanliness and sorbency
- Feature a double-knit no-run interlock construction
- Low sub-micron particles and fiber counts
- Sealed edges to reduce particle and fiber generation
- High sorptive capacity and fast adsorption rate for superior spill control
- High tensile strength to eliminate tearing and snagging in tough cleaning applications
- Cleanroom laundered
Compliance
Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Basis Weight | 140 g/m2 |
| Certifications/Compliance | ISO Class 1 to 4 |
| Color | White |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction