Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Anticon™ Gold HeavyWeight™ Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. p-3077714 Shop All Contec Inc. Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
6 x 6 in. (15.24 x 15.24 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
100 Wipes/Bag (2 Inner Bags of 50)
100 Wipes/Bag (5 Inner Bags of 20)
2 Bags x 75 Wipes
2 Bags x 75 Wipes (Bulk)
20 Wipes/Bag (4 Bags/Cs.)
20/Bag (5 Bags/Cs.)
400/Cs.
600 Wipes/Bag (2 Inner Bags of 300)
Sterility:
Non-sterile
Sterile
This item is not returnable. View return policy

Catalog No. 19-130-4122

Supplier: Contec™ 492224798

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.

  • Manufactured from 100% continuous filament polyester and specially processed for superior cleanliness and sorbency
  • Feature a double-knit no-run interlock construction.
  • Low sub-micron particles and fiber counts
  • Sealed edges to reduce particle and fiber generation
  • High sorptive capacity and fast adsorption rate for superior spill control
  • High tensile strength to eliminate tearing and snagging in tough cleaning applications
  • Cleanroom laundered

Compliance

Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Material Polyester
Basis Weight 140
Certifications/Compliance ISO Class 1 to 4
Color White
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) Ideal for use in the most critical cleanroom environments
For Use With (Equipment) Semiconductor, microelectronics and medical device
Packaging Quantity 600 Wipes/Bag (2 Inner Bags of 300)
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.