Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ CONSTIX™ Sealed Foam Swabs
BIOPHARMAGREENER_CHOICE

Catalog No. 191600002 Shop All Contec Inc. Products
Click to view available options
Length (Metric):
66 mm
68.6 mm
71 mm
81.3 mm
114.3 mm
127 mm
152.4 mm
Handle Material:
Glass-filled Polypropylene
Polypropylene
Stat-rite ESD, Acrylic Polymer
Wood
Tip Style:
Flex Paddle
Non-reticulated
Open Cell
Oval
Pointed
Rectangle
Round
Sealed Closed Cell
Sealed Foam
Width (Metric) Tip:
0.76 mm
3.6 mm
4 mm
4.1 mm
6.4 mm
7.6 mm
8.4 mm
10.2 mm
12.7 mm
15.7 mm
20.3 mm

Choose tough swabs that are ideal for cleaning. The CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.

  • Strong, resist abrasion
  • Open cell foam head for excellent cleaning and particle removal
  • Large head is ideal for larger areas
  • Excellent for applying coatings
  • Ideal for cleaning with solvents such as isopropyl alcohol

Specifications

Construction Sealed foam over Cotton tipped applicator (CTA)
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials
Product Type Swab
Diameter (Metric) Handle 2.5 mm
Length (Metric) 152.4 mm
Length (English) Handle 5 in.
Length (Metric) Handle 132 mm
Material Foam
Length (English) Tip 1 in.
Length (Metric) Tip 25.4 mm
Width (Metric) Tip 8.4 mm
Width (English) Tip 0.33 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Adhesive Type Not Applicable
Handle Material Wood
Tip Style Sealed Closed Cell
Tip Material Polyurethane Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.