Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Contec™ CONSTIX™ Sealed Foam Swabs

 
    
    
    
        
            Shop All Contec Inc. Products
        
    
    
    
    
    
    
    
    
        

                    Click to view available options
                
                
                    
                            
                                Length (Metric):
                            
                        
                        
                            
                                66 mm
                            
                        
                            
                                68.6 mm
                            
                        
                            
                                71 mm
                            
                        
                            
                                81.3 mm
                            
                        
                            
                                114.3 mm
                            
                        
                            
                                127 mm
                            
                        
                            
                                152.4 mm
                            
                        
                    
                            
                                Handle Material:
                            
                        
                        
                            
                                Glass-filled Polypropylene
                            
                        
                            
                                Polypropylene
                            
                        
                            
                                Stat-rite ESD, Acrylic Polymer
                            
                        
                            
                                Wood
                            
                        
                    
                            
                                Tip Style:
                            
                        
                        
                            
                                Flex Paddle
                            
                        
                            
                                Non-reticulated
                            
                        
                            
                                Open Cell
                            
                        
                            
                                Oval
                            
                        
                            
                                Pointed
                            
                        
                            
                                Rectangle
                            
                        
                            
                                Round
                            
                        
                            
                                Sealed Closed Cell
                            
                        
                            
                                Sealed Foam
                            
                        
                    
                            
                                Width (Metric) Tip:
                            
                        
                        
                            
                                0.76 mm
                            
                        
                            
                                3.6 mm
                            
                        
                            
                                4 mm
                            
                        
                            
                                4.1 mm
                            
                        
                            
                                6.4 mm
                            
                        
                            
                                7.6 mm
                            
                        
                            
                                8.4 mm
                            
                        
                            
                                10.2 mm
                            
                        
                            
                                12.7 mm
                            
                        
                            
                                15.7 mm
                            
                        
                            
                                20.3 mm
                            
                        
                    Description
- Strong, resist abrasion
- Open cell foam head for excellent cleaning and particle removal
- Large head is ideal for larger areas
- Excellent for applying coatings
- Ideal for cleaning with solvents such as isopropyl alcohol
Specifications
Specifications
| Construction | Sealed foam over Glass/Polypropylene applicator | 
| Diameter (English) Handle | 0.10 in. | 
| Length (English) | 3.2 in. | 
| For Use With (Application) | Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials | 
| Product Type | Swab | 
| Diameter (Metric) Handle | 2.5 mm | 
| Length (Metric) | 81.3 mm | 
| Length (English) Handle | 2.5 in. | 
| Length (Metric) Handle | 63.5 mm | 
| Material | Foam | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
             
                                