Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ EliminatR™ Pillow and Sock
BIOPHARMA

Catalog No. 19165700 Shop All Contec Inc. Products
Change view
Click to view available options
Length (English):
12 in.
36 in.
108 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-165-700 108 in.
19-088-1254 36 in.
19-088-1595 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-165-700 Supplier Contec™ Supplier No. ELRSOC2
This item is not returnable. View return policy

Be prepared for cleanroom spills. The Contec™ EliminatR™ Pillow and Sock are designed for large spill pick-up or drip catching, and are constructed of 100 percent polyester knitted fabric. For use in ISO 6 or less critical cleanroom environments.

  • Filled with 100% knitted polyester
  • Stop and absorb liquid spills
  • Low particulate and extractables
  • Disposable cleanroom sorbents for large spill containment as well as pickup
  • Durable two-ply polyester outer shell filled with 100% polyester knitted fabric
  • Free of any cellulosic contaminants
  • Compatible with gamma, EtO, and autoclave sterilization
  • EliminatR Pillow designed for placement under machinery or drum spigots
  • EliminatR Sock is ideal for wrapping around machinery and spill containment
  • Compatible with ISO Class 6 (Class 1000) environments

Order Info

Basis weight: 230g/m3. Sorptive rate: <1 sec. Both available in case of 12. Additional sizes available. Contact your Fisher Scientific Customer Service Representative for ordering information.

Specifications

Thickness 2-ply
Dimensions (L x W) 108 x 3 in.
Material Knitted Polyester Fabric
Length (Metric) 274.3 cm
Length (English) 108 in.
Certifications/Compliance ISO Class 6
For Use With (Application) Designed for large spill containment as well as pickup, for placement around machinery or drums, use in ISO Class 6 or less critical cleanroom environments
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.