Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ EliminatR™ Pillow and Sock

Shop All Contec Inc. Products


Click to view available options
Length (English):
12 in.
36 in.
108 in.
Description
- Filled with 100% knitted polyester
- Stop and absorb liquid spills
- Low particulate and extractables
- Disposable cleanroom sorbents for large spill containment as well as pickup
- Durable two-ply polyester outer shell filled with 100% polyester knitted fabric
- Free of any cellulosic contaminants
- Compatible with gamma, EtO, and autoclave sterilization
- EliminatR Pillow designed for placement under machinery or drum spigots
- EliminatR Sock is ideal for wrapping around machinery and spill containment
- Compatible with ISO Class 6 (Class 1000) environments
Order Info
Basis weight: 230g/m3. Sorptive rate: <1 sec. Both available in case of 12. Additional sizes available. Contact your Fisher Scientific Customer Service Representative for ordering information.
Specifications
Specifications
| Certifications/Compliance | ISO Class 6 |
| Length (English) | 12 in. |
| Length (Metric) | 30.4 cm |
| For Use With (Application) | Designed for large spill pickup and leak control, for use in ISO Class 6 or less critical cleanroom environments |
| Material | Knitted Polyester Fabric |
| Thickness | 2-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction