Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Polynit Heatseal Wipes
Shop All Contec Inc. Products
Click to view available options
Dimensions (L x W):
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
Product Type:
Cleanroom Wipe
Packaging Quantity:
1200 Wipes/Bag
300 Wipes/Bag
Description
- 100% textured polyester wipe with nonabrasive, heat-sealed edge
- Chemical- and abrasion-resistant, with good solvent sorbency
- Extremely low in both particles, fibers, and nonvolatile residues
- Specially treated to enhance particle attraction and retention
- Attracts 35 times more particles than traditional wipes
- Retains 95% of particles captured, so there is less chance of re-contamination
Wipes with Particle Attraction Technology (PAT)
- 19-170-930: 9 x 9 in.
- 19-170-931: 12 x 12 in.
- 19-170-932: 4 x 4 in.
- 19-170-933: 9 x 9 in.
Applications:
Ideal for general-purpose cleaning and product wipe down.
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 4 in. |
| Length (Metric) | 10.16 cm |
| Width (English) | 4 in. |
| Width (Metric) | 10.16 cm |
| Material | Polyester |
| Certifications/Compliance | ISO Class 4 |
| Dimensions (L x W) | 4 x 4 in. (10.16 x 10.16 cm) |
| For Use With (Application) | Ideal for general purpose cleaning and product wipe down |
| Packaging Quantity | 300 Wipes/Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction