Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ PROSAT™ Presaturated Nonwoven Wipes



Click to view available options
Dimensions (L x W):
15 x 23 cm (6 x 9 in.)
20 x 20 cm (8 x 8 in.)
23 x 15 cm (9 x 6 in.)
23 x 23 cm (9 x 9 in.)
28 x 23 cm (11 x 9 in.)
28 x 43 cm (11 x 17 in.)
Material:
Polyester
Polyester Cellulose
Polyester Knit
Polypropylene
Saturation Solution:
10% IPA, 90% DI Water
70% IPA, 30% DI Water
91% IPA, 9% DI Water
Packaging Quantity:
150 Wipes/Bucket
24 Wipes/Bag
30 Wipes/Bag
50 Wipes/Bag
50 Wipes/Bag, 40 Bags/Cs.
50 Wipes/Pouch, 28 Pouches/Cs.
50/Bag, 8 Bags/Master Bag, 5 Master Bags/Cs.
600/Cs.
Description
Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
- Wipe substrate designed for the application
- Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping articles prior to pass through
- Made of meltblown polypropylene or cellulose/polyester
- Effective and convenient for wipe-downs of process tools and other equipment
- Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
- Solvent blend meets SEMI specifications for metals and contaminants
Specifications
Specifications
Product Type | Pre-saturated Wipe |
Length (English) | 9 in. |
Length (Metric) | 23 cm |
Width (English) | 6 in. |
Width (Metric) | 15 cm |
Material | Polyester Knit |
Autoclavable | Not Autoclavable |
Certifications/Compliance | ISO Class 5 |
Description | Pre-saturated with 91% IPA/9% DI water solution |
Disposable | Single-use |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction