Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ ProZorb™ Nonwoven Cleanroom Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 18999475C Shop All Contec Inc. Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
9 x 19 in. (23 x 22.8 cm)
This item is not returnable. View return policy

Catalog No. 18-999-475C

Supplier: Contec™ PZ1212

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Manufactured with cellulose and polyester through a special process that creates apertures in the fabric while enhancing the thickness. Contec™ ProZorb™ Nonwoven Cleanroom Wipes provide a textured surface with excellent sorptive capacity and particle removal capability.

  • Textured polyester/cellulose nonwoven wipes promotes effective cleaning
  • Low levels of particles and extractables
  • Strong and durable
  • Designed for nonabrasive applications in the biotech, pharmaceutical, electronics, semiconductor industries and more
  • Recommended for use in ISO Class 5 cleanroom applications; Use for product wipe down prior to cleanroom entry 
  • Great for spill clean up in critical environments
  • No chemical binders or surfactants

 

Order Info

Basis weight: 55g/m2.

Specifications

Product Type Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Cellulose
Basis Weight 55
Certifications/Compliance ISO Class 5
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.