Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ SATWIPES™ Presaturated Wipes
BIOPHARMA

Catalog No. 19171951 Shop All Contec Inc. Products
Click to view available options
Dimensions (L x W):
11 x 10 cm (4.25 x 4 in.)
15 x 23 cm (6 x 9 in.)
23 x 15 cm (9 x 6 in.)
23 x 18 cm (9 x 7 in.)
Material:
Non-woven Polypropylene
Polyester
Polyester Cellulose
Polypropylene, Rayon
Saturation Solution:
10% IPA, 90% DI Water
100% Acetone
100% IPA
500 mL of 70% IPA, 30% DI Water
6% IPA, 94% DI Water
70% IPA, 30% DI Water
750 mL of 70% IPA, 30% DI Water
Packaging Quantity:
12 Pk.
1200/Cs.
150 Wipes/Roll, 18 Rolls/Cs.
1800/Cs.
2220/Cs.
700/Bucket
This item is not returnable. View return policy

Catalog No. 19-171-951

Supplier: Contec™ SWC30064

This item is not returnable. View return policy

Prepare for a variety of cleanrooms. The SATWIPES™Presaturated Wipes are offered in various options to help tackle general-purpose cleaning in ISO Class 5 to ISO Class 8 environments.

  • Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
  • Polyester Nonwoven are ideal for critical applications in ISO Class 5 environments
  • SATWIPES with Polyester/Cellulose Nonwoven Wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
  • Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry

Order Info

Packaged one hundred 6 x 9 in. (15 x 23cm) wipers on a perforated roll. Most SATWipes cases contain 12 presaturated rolls plus one canister; 19-150-0711 and -0712 packed 18 refills per case without a canister. Custom-blend substrates and additional wiper sizes available through your Fisher Safety Customer Service Representative. Empty canisters for wipes is available: 19-171-955.

Specifications

Product Type Pre-saturated Wipe
Length (English) 4.25 in.
Length (Metric) 10.7 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Material Polyester
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 5 and 6
Disposable Single-use
Dimensions (L x W) 11 x 10 cm (4.25 x 4 in.)
For Use With (Application) Excellent wipes for less critical applications, compatible with ISO class 6 environments and wipes down prior to entry into cleanroom
Packaging Quantity 2220/Cs.
Ply 1-ply
Saturation Solution 100% IPA
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.