Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ SATWIPES™ Presaturated Wipes

Shop All Contec Inc. Products


Click to view available options
Dimensions (L x W):
11 x 10 cm (4.25 x 4 in.)
15 x 23 cm (6 x 9 in.)
23 x 15 cm (9 x 6 in.)
23 x 18 cm (9 x 7 in.)
Material:
Non-woven Polypropylene
Polyester
Polyester Cellulose
Polypropylene, Rayon
Saturation Solution:
10% IPA, 90% DI Water
100% Acetone
100% IPA
500 mL of 70% IPA, 30% DI Water
6% IPA, 94% DI Water
70% IPA, 30% DI Water
750 mL of 70% IPA, 30% DI Water
Packaging Quantity:
12 Pk.
1200/Cs.
150 Wipes/Roll, 18 Rolls/Cs.
1800/Cs.
2220/Cs.
700/Bucket
Description
- Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
- Polyester Nonwoven are ideal for critical applications in ISO Class 5 environments
- SATWIPES with Polyester/Cellulose Nonwoven Wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
- Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry
Order Info
Packaged one hundred 6 x 9 in. (15 x 23cm) wipers on a perforated roll. Most SATWipes cases contain 12 presaturated rolls plus one canister; 19-150-0711 and -0712 packed 18 refills per case without a canister. Custom-blend substrates and additional wiper sizes available through your Fisher Safety Customer Service Representative. Empty canisters for wipes is available: 19-171-955.
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 15.2 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO Class 5 and 6 |
| Disposable | Single-use |
| Dimensions (L x W) | 15 x 23 cm (6 x 9 in.) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction