Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ SterileSorb™ Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. p-3138817
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
This item is not returnable. View return policy
This item is not returnable. View return policy

Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.

Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. Contec™ SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.

  • Nonwoven, hydroentangled polyester/cellulose blend make these wipes absorbent, durable, and low in extractables
  • Wipes are designed for nonabrasive applications such as wiping and absorbing spills in the cleanroom, and wipedown of products prior to their introduction to the cleanroom
  • Label provides lot numbers and expiration dates for lot traceability
  • Peelable outer bag, linear tear inner bag

Order Info

Basis weight, 67.8 g/m2. Gamma irradiated and validated sterile to a Sterility Assurance Level of 10-6 in accordance with AAMI guidelines. Certificate of Sterility available.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Absorbancy Ultra
Autoclavable Not Autoclavable
Basis Weight 67.8 gsm
Certifications/Compliance AAMI
Disposable Single-use
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
For Use With (Application) Cleanroom
Ply 1-ply
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.