Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Contec™ SterileSorb™ Wipes

 
    
    
    
        
            Shop All Contec Inc. Products
        
    
    
    
    
    
    
    
    
        

                    Click to view available options
                
                
                    
                            
                                Dimensions (L x W):
                            
                        
                        
                            
                                23 x 23 cm (9 x 9 in.)
                            
                        
                            
                                30 x 30 cm (12 x 12 in.)
                            
                        
                    Description
Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. Contec™ SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.
- Nonwoven, hydroentangled polyester/cellulose blend make these wipes absorbent, durable, and low in extractables
- Wipes are designed for nonabrasive applications such as wiping and absorbing spills in the cleanroom, and wipedown of products prior to their introduction to the cleanroom
- Label provides lot numbers and expiration dates for lot traceability
- Peelable outer bag, linear tear inner bag
Order Info
Basis weight, 67.8 g/m2. Gamma irradiated and validated sterile to a Sterility Assurance Level of 10-6 in accordance with AAMI guidelines. Certificate of Sterility available.
Specifications
Specifications
| Product Type | Cleanroom Wipe | 
| Length (English) | 12 in. | 
| Length (Metric) | 30.5 cm | 
| Width (English) | 12 in. | 
| Width (Metric) | 30.5 cm | 
| Material | Polyester Cellulose | 
| Absorbancy | Ultra | 
| Autoclavable | Not Autoclavable | 
| Basis Weight | 67.8 gsm | 
| Certifications/Compliance | AAMI | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            