Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ TuffStuff™ Critical Task Wipes
Shop All Contec Inc. Products
Click to view available options
Dimensions (L x W):
13 x 12 in. (33 x 30.5 cm)
16.5 x 12 in. (42 x 30.5 cm)
16.5 x 9 in. (42 x 23 cm)
17 x 12 in. (42 x 30.5 cm)
Absorbancy:
Intrinsic: 4.4 mL/g, Extrinsic: 310 mL/m2
Intrinsic: 4.9 mL/g, Extrinsic: 345mL/m2
Intrinsic: 5.4 mL/g, Extrinsic: 286 mL/m2
Basis Weight:
53g/m2
71g/m2
72g/m2
Description
- Ideal for a variety of tough jobs including general industrial cleaning, production line and heavy equipment maintenance, and hand and tool cleanup
- Constructed of cellulose and polyester
- Can be used with harsh solvents such as isopropyl alcohol, MEK, and MPK without falling apart
- Contain no binders, chemical residue, or contaminants that can result in surface damage or rework
- Recommended for critical cleaning in biotech and pharmaceutical industries
Specifications
Specifications
| Product Type | Critical Task Wipe |
| Length (English) | 16.5 in. |
| Length (Metric) | 42 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Polyester Cellulose |
| Absorbancy | Intrinsic: 4.4 mL/g, Extrinsic: 310 mL/m2 |
| Basis Weight | 72g/m2 |
| Certifications/Compliance | ISO Class 6 and 8 |
| Color | White |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction