Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Universal Replacement Buckets
BIOPHARMAGREENER_CHOICE

Catalog No. 19033702 Shop All Contec Inc. Products
Click to view available options
Color:
Blue
Gray
Red
Red, Blue and Gray
Capacity (Metric):
15 L
20 L
25 L

Manufactured from a unique polypropylene copolymer plastic that is both durable and lightweight. Universal Replacement Buckets are color-coded for easy identification of waste vs. fresh solution.

  • Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
  • Compatible with all common disinfectant solutions and most common solvents
  • Fully autoclavable at 121°C for 30 min.
  • Interchangeable
  • Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
  • Cart sold separately

Specifications

Product Type Bucket
Capacity (Metric) 20 L
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 5 gal.
Color Blue
Disposable Reusable
For Use With (Application) Use in Pharmaceutical, Medical device, Biotech manufacturing, Life science and Laboratory cleanrooms
For Use With (Equipment) For different types of Carts and Wringers
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.