Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ VertiKlean™ MAX™ Mop Heads

Shop All Contec Inc. Products


Click to view available options
Dimensions:
21 x 11 x 2 cm
24 x 13 x 1 cm
32 x 11 x 2 cm
38 x 11 x 2 cm
38 x 13 x 1 cm
46 x 13 x 1 cm
Sterility:
Non-sterile
Sterile
Material:
Hydrophilic Urethane Foam
Polyester, Foam
Ribbed Polyester Microfiber, Foam
Ribbed Polyester Microfiber, Hydrophilic Urethane Foam
Head Type:
Non-sealed Edge
Ribbed Sealed Edge
Sealed Edge
Description
- Features a single layer of hydrophilic polyurethane foam laminated to textured polyester microfiber fabric
- Backed by a semi-rigid thermoformed plate that easily snaps onto mop head frame
- Designed for applying disinfectants to both horizontal and vertical surfaces
- Mop heads are composed of a disposable absorbent sponge laminated to filament polyester knit fabric and backed with a thermoformed plate that easily snaps onto VertiKlean mop hardware
- Now available with ribbed microfiber for better contamination removal
- Pivoting mop head frame is ideal for cleaning walls, floors, and ceilings as well as hard-to-reach areas such as fume hoods, mini environments, and around light fixtures and heavy equipment
- Sterile mop heads are validated sterile per AAMI ISO11137 guidelines
- Autoclaving mop heads is not recommended due to thermoformed plate; however, all hardware is autoclavable
Order Info
Frames, handles and bucket wringer system sold separately.
Certifications
Validated sterile to a Sterility Assurance Level of 10-6 per AAMI ISO11137:2006 Guidelines. Certificate of sterility is available.
Specifications
Specifications
| Dimensions | 21 x 11 x 2 cm |
| Color Code | White |
| Product Type | Mop Head |
| Head Type | Non-sealed Edge |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Color-coded | No |
| Material | Ribbed Polyester Microfiber, Foam |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction