Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ CONTEXT™ Cleanroom Paper and Notebooks
BIOPHARMAGREENER_CHOICE

Catalog No. 19170032 Shop All Contec Inc. Products
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Dimensions (L x W):
11 x 17 in.
210 x 297 mm
5.5 x 8.5 in.
8.5 x 11 in.
Product Type:
Cleanroom Notebook
Cleanroom Paper

Catalog No. 19-170-032

Supplier: Contec™ CNTX8511G

Only null left
Add to Cart
Add to Cart

CONTEXT™ Cleanroom Documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination. Available in 8.5 x 11 in., A4, and 11 x 17 in. sizes.

CONTEXT™ paper uses Munising Bond material made from synthetic polymer-saturated cellulose that provides optimal smoothness and natural enhanced writeability.
  • High brightness, high opacity
  • Ultra low particle generation
  • Ultra low metallic ion content
  • High tear and tensile strength
  • Heat resistant
  • Compatible with standard and high-speed laser printers
  • Compatible with wet and dry copy systems
  • Ideal for recording notes and instructions

Specifications

Material Munising Bond Material from Synthetic Polyer-saturated Cellulose
Ruled No
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color Green
Dimensions (L x W) 8.5 x 11 in.
Autoclavable Autoclavable
Disposable Single-use
For Use With (Application) Recording notes and work instructions
For Use With (Equipment) Standard and high-speed laser printers; wet and dry copy systems
Plain paper Yes
Product Type Cleanroom Paper
Quantity 250 Sheets/Pk., 10 Packs/Cs.
Sterility Non-sterile
Weight (English) 22 lb.
Weight (Metric) 83 gsm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.