Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Continuous Repositionable Vinyl Cloth Terminal Block Labels
Click to view available options
Dimensions (L x W):
0.24 in. W x 16 ft. L
Description
- The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
- All-in-one cartridge includes ribbon and label supply
Specifications
Specifications
Product Type | Label |
Color | Black on White |
For Use With (Equipment) | BMP41 Label Printer, BMP51 Label Printer, BMP53 Label Printer |
Material | Vinyl Cloth (B-498) |
Print Technology | Thermal Transfer |
Length (English) | 16 ft. |
Width (English) | 0.24 in. |
Dimensions (L x W) | 0.24 in. W x 16 ft. L |
Adhesive Type | Rubber |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction