Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Continuous Thinwall Biopharm Tubing - Pumpsil
SDP

Catalog No. p-4830281
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
3.2 mm
4.8 mm
6.4 mm

Excellent flow stability for accurate dispensing

  • Platinum-cured silicone tubing
  • Animal Derived Content Free (ADCF)
  • Laser etched to make it lot traceable
  • Post-cured to reduce leachables to near zero
  • Manufactured in dedicated tubing plant
  • Colour/transparency: Translucent
  • Spallation: Low
  • Operating temperature: -20 to +80°C
  • Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
  • Shipped in 50 ft. (15m) lengths

Certifications

Certification USP Class VI, FDA regulations 21 CFR177.2600 for contact with food and ISO 10993 certification. European Pharmacopoeia 3.1.9.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 0.8 mm
Material Platinum-cured Silicone
Min. Operating Temperature (Metric) -20°C
Flow Rate 0.12 to 24mL/min.
Color Translucent
Max. Operating Temperature (Metric) 80°C
Product Type Pump Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.