Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Contour Metal Safety Glasses
Bollé Safety nickel-free contour metal glasses with strong, durable metal frames, rubber-tipped arms with spring hinges, non-conductive and light
Supplier: Bollé Safety 40051
Description
- Nickel-free metal
- Non-conductive frame
- Brow guard
- Adjustable non-slip bridge
- FLEX 160° temples to adapt to all heads and reduce pressure points
- Spring hinge
- Anti-fog coating
- Anti-scratch coating
- Lenses provide 99.9% UV protection
Specifications
Scratch-resistant | |
6.05 cm | |
7 cm | |
Rectangular | |
Safety Glasses | |
Polycarbonate, Metal, TPE | |
Polycarbonate | |
UVA and UVB |
ANSI Z87+ | |
2.75 in. | |
2.38 in. | |
ESP | |
Gray | |
Reusable | |
Stainless Steel, Brass | |
Half Frame |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction