Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Contour Metal Safety Glasses
Bollé Safety nickel-free contour metal glasses with strong, durable metal frames, rubber-tipped arms with spring hinges, non-conductive and light
$42.95 - $109.30
Specifications
Height (English) | 2.38 in. |
---|---|
Height (Metric) | 6.05 cm |
Shape | Rectangular |
Width (English) | 2.75 in. |
Width (Metric) | 7 cm |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
18-072-032
|
Bollé Safety
40049 |
Anti-fog, Scratch-resistant | Clear |
Each for $42.95
|
|
||||
18-072-033
|
Bollé Safety
40051 |
Scratch-resistant | ESP |
Each for $44.40
|
|
||||
18-072-034
|
Bollé Safety
40050 |
Anti-fog, Scratch-resistant | Smoke |
Each for $109.30
|
|
||||
Description
- Nickel-free metal
- Non-conductive frame
- Brow guard
- Adjustable non-slip bridge
- FLEX 160° temples to adapt to all heads and reduce pressure points
- Spring hinge
- Anti-fog coating
- Anti-scratch coating
- Lenses provide 99.9% UV protection
Specifications
2.38 in. | |
Rectangular | |
7 cm | |
Safety Glasses | |
Polycarbonate, Metal, TPE | |
Polycarbonate | |
UVA and UVB |
6.05 cm | |
2.75 in. | |
ANSI Z87+ | |
Gray | |
Reusable | |
Stainless Steel, Brass | |
Half Frame |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title