Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Contour Safety Glasses
Bollé Safety contour glasses have a lightweight frame with non-slip rubber nose pads and wrap around lenses for excellent side protection.
Supplier: Bollé Safety 40044
This item is not returnable.
View return policy
Description
- Ultra-lightweight frame
- Rubber nose pads offering non-slip bridge
- Thin TIPGRIP temples for better support
- High contour (8 base), dual lens with 180° distortion-free viewing and superior optical quality
- Dark gunmetal colored semi-rimless frame
- Lenses provide 99.9% UVA and UVB light absorption
Specifications
Anti-fog, Scratch-resistant | |
6.05 cm | |
7 cm | |
2.75 in. | |
Safety Glasses | |
Polycarbonate, Nylon | |
Polycarbonate | |
UVA and UVB |
ANSI Z87+ | |
2.38 in. | |
Rectangular | |
Clear | |
Bronze | |
Reusable | |
Nylon Rubber | |
Half Frame |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction