Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Contour Safety Glasses
Bollé Safety contour glasses have a lightweight frame with non-slip rubber nose pads and wrap around lenses for excellent side protection.
$21.30 - $94.70
Specifications
Height (English) | 2.38 in. |
---|---|
Height (Metric) | 6.05 cm |
Shape | Rectangular |
Width (English) | 2.75 in. |
Width (Metric) | 7 cm |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | LensType | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | LensType | Price | Quantity & Availability | |||
18-072-028
|
Bollé Safety
40044 |
Anti-fog, Scratch-resistant | Clear |
Each for $24.35
|
|
||||
18-072-136
|
Bollé Safety
PSSCONTC10 |
Scratch-resistant | CSP |
Each for $21.30
|
|
||||
18-072-029
|
Bollé Safety
40047 |
Scratch-resistant | ESP |
Each for $27.25
|
|
||||
18-072-030
|
Bollé Safety
40048 |
Scratch-resistant | Polarized |
Each for $94.70
|
|
||||
18-072-031
|
Bollé Safety
40045 |
Anti-fog, Scratch-resistant | Smoke |
Each for $23.35
|
|
||||
18-072-027
|
Bollé Safety
40046 |
Anti-fog, Scratch-resistant | Yellow |
Each for $28.30
|
|
||||
Description
- Ultra-lightweight frame
- Rubber nose pads offering non-slip bridge
- Thin TIPGRIP temples for better support
- High contour (8 base), dual lens with 180° distortion-free viewing and superior optical quality
- Dark gunmetal colored semi-rimless frame
- Lenses provide 99.9% UVA and UVB light absorption
Specifications
2.38 in. | |
Rectangular | |
7 cm | |
Safety Glasses | |
Polycarbonate, Nylon | |
Polycarbonate | |
Half Frame |
6.05 cm | |
2.75 in. | |
ANSI Z87+ | |
Bronze | |
Reusable | |
Nylon Rubber |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title