Learn More
Description
Ideal for cleaning labware, scientific apparatus, and process equipment.
- Concentrated powdered detergent
- Completely soluble
- Free-rinsing
- Disposable straight to drain
Order Info
- Available in a user-friendly bottle which permits easy dispensing and eliminates caking
- Size: 4 lb. (1.8kg)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Detergent |
| Color-coded | No |
| Form | Powder |
| pH | 9.5 to 11 |
| Scent | Regular Scent |
| Sterility | Non-sterile |
| Color | White |
| Format | Powder |
| For Use With (Application) | For use in manual, soak or ultrasonic cleaning; Cleans labware, scientific apparatus and process equipment |
| Size | 4 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


