Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contrex™ EZ Powdered Enzymatic Detergent
GREENER_CHOICESCI_ED

Catalog No. s70118a Shop All Decon Labs Products
Click to view available options
pH:
9.5 to 11
This item is not returnable. View return policy
This item is not returnable. View return policy

Formulated for removal of protein and fat contamination

Ideal for use in manual or soak cleaning of labware and equipment.

  • Prevents corrosion
  • Free-rinsing
  • Disposable straight to drain

Order Info

Size: 4 lb. (1.8kg)

Specifications

Product Type Detergent
Color-coded No
Form Powder
pH 9.5 to 11
Scent Regular Scent
Sterility Non-sterile
Appearance White
Certifications/Compliance 29 CFR1910.1200
For Use With (Application) For use in manual or soak cleaning of labware and equipment contaminated with proteins and fats
Size 4 lb.
Volume (English) 4 lb.
Volume (Metric) 1.81 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.