Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Control Slides, IHC Vitamin D Receptor
Shop All Mopec Products

Click to view available options
Includes:
24 Unstained, 1 Stained
98 Unstained, 2 Stained
Description
- Product specific reactivity is guaranteed for one year from date of receipt when stored properly at 60°F to 80°F in a humidity controlled and light-deprived environment
- Case of 25 contains 24 unstained slides and 1 stained slide
- Case of 100 contains 98 unstained slides and 2 stained slides
Specifications
Specifications
Coating | Uncoated |
Thickness (Metric) | 1 mm |
Includes | 24 Unstained, 1 Stained |
Material | Glass |
Species | Human |
Tissue Condition | Normal |
Type | IHC Control Slide |
Dimensions (LxW) | 75 x 25 mm |
Enhanced Surface | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction