Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Controlled Environment Coverall with Boot Cover and Hood
Shop All Fisherbrand Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
7X-Large
Description
- Microporous composite material
- Strong and lightweight
- Tapered collar
- Zipper front
- Elastic wrist and ankle
- Elastic hood
- Anti-skid boots
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | Small |
Gender | Unisex |
Material | Microporous Composite Fabric |
Color | White |
Disposable | Single-use |
Waist Style | Elastic at Back |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction