Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CritiCore Protective Wear Controlled Environment ESD Grid Frock

Catalog No. p-7145574
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Frock constructed of durable ESD Grid Fabric for use in less critical cleanroom applications.

  • Made with durable ESD Grid Fabric
  • Engineered for electrostatic dissipation with a 2% carbon grid, and also feature knit cuffs with 6% carbon Belltron fiber
  • Applications include micro-electronics and semi-conductor manufacturing
  • Zippered, durable, and reusable
  • For micro-electronics and semi-conductor manufacturing
  • All seams are laser cut or pre-serged, silicon-free thread
  • Garments have a mandarin collar with two snaps at top, a wide-pull zipper, and a single snap below at bottom
  • Assembled with double-needle felled seams for added durability and particle migration prevention
  • All seams are laser-cut or pre-serged, and thread is silicon-free

Specifications

Product Type Controlled Environments Frock
Size 2X-Small
Material Nano
Disposable Reusable
Sterility Non-sterile
Closure Type Zipper with Snaps
Cuff Style ESD Knit
Seam Type Pre-serged, Felled
For Use With (Application) Micro-electronics and semi-conductor manufacturing
Collar Type Military
Size (English) Chest 36 in.
Size (Metric) Chest 91.44 cm
Length (English) 43.5 in.
Length (Metric) 110.49 cm
Length (English) Sleeve 20 in.
Length (Metric) Sleeve 50.8 cm
Description Electrostatic dissipation properties with 2% carbon grid
Cleanroom Class Class 100 (ISO 5)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.