Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5427 R

Catalog No. 05100151 Shop All Eppendorf North America Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz (EU)
Includes:
Without rotor
Model:
Centrifuge 5427 R
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Includes Model
05-100-151 230 V, 50/60 Hz (EU) Without rotor Centrifuge 5427 R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-100-151 Supplier Eppendorf™ Supplier No. 5409000136

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The refrigerated Centrifuge 5427 R was designed for high-throughput research applications. Featuring an aerosol-tight 48-place rotor and equipped with the QuickLock lid for easy rotor lid opening and closing, it is the safe, convenient, and reliable option.

  • Rotor capacity: 48 x 1.5/2.0 mL, 12 x 5.0 mL; Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
  • Max. speed: 25,001 x g (16,220 rpm)
  • High capacity 48-place rotor significantly increases productivity to save you valuable time
  • Soft touch one-finger closure for ergonomic operation
  • Temperature range from -11°C to 40°C
  • FastTemp function for quick pre-cooling of the centrifuge, e.g., from ∼ 23°C to 4°C in only 11 minutes
  • ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
  • Built-in condensation drain to eliminate water accumulation
  • Automatic rotor recognition and imbalance detection for maximum operational safety
TRUSTED_SUSTAINABILITY

Specifications

Capacity 30 x 2 mL
Max. Speed 16,220 rpm
Max. RCF 25,001 x g
Height (English) Exterior 10 in.
Height (Metric) Exterior 25.4 cm
Noise Level <46 dB(A) with Rotor F-45-48-11
Timer 10 sec. to 9:59 h
Width (English) Exterior 12.6 in.
Width (Metric) Exterior 31.9 cm
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Includes Without rotor
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
Electrical Requirements 230 V, 50/60 Hz (EU)
Dimensions (L x W x H) Exterior 319 x 540 x 254 mm
Controller Type Rotary Knob
Model Centrifuge 5427 R
Wattage 550 W
Rotor Included No
Refrigerated Yes
Standards EN ISO 12100, EN 50581, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details)
Net Weight 66.1 lb. (30 kg)
Frequency 50/60 Hz
Voltage 230 V
Product Type 5427R Centrifuge
Display Type Large LCD
Temperature Range (Metric) -11°C to +40°C
Show More Show Less

The Centrifuge 5427 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.