Learn More
CoorsTek™ Porcelain Büchner Funnels with Double Wall, Fixed Perforated Plate
Description
For circulation of water or steam. Inlet and outlet tubulatures. Glazed inside and out except for rim.
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Material | Porcelain |
| Height (Metric) | 27 cm |
| Diameter (Metric) Plate | 18.6cm |
| For Use With (Application) | Designed for circulation of water or steam |
| Includes | Fixed perforated plate, inlet and outlet tubulatures, double wall |
| Quantity | Each |
| Product Type | Buchner Funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.