Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Aluminum Oxide Trays

Catalog No. p-311673
Click to view available options
Capacity (Metric):
5 mL
32 mL
130 mL
750 mL

Specifications

Capacity (Metric) 5 mL
Height (Metric) 6 mm
Length (Metric) 30 mm
Material Aluminum Oxide
Type Tray
Width (Metric) 40 mm
For Use With (Application) Use with refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium, suitable for glass melting, including borosilicate glass
Shape Rectangular
Temperature (Metric) 1750°C Max.
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.