Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Discs

Catalog No. p-4707045
Click to view available options
Diameter (English):
1.25 in.
2 in.
2.5 in.
2.99 in.
3.5 in.
5.98 in.

Specifications

Material High Alumina
For Use With (Application) Ideal for high-temperature work demanding contamination-free results
Thickness (Metric) 2 mm
Diameter (English) 2 in.
Diameter (Metric) 51 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.