Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Porcelain Combustion Boats

Catalog No. p-4376993
Click to view available options
Capacity (Metric):
3 mL
5 mL
10 mL
20 mL
50 mL
Height (English):
0.35 in.
0.39 in.
0.45 in.
0.57 in.
0.82 in.
Length (English):
1.96 in.
2.75 in.
3.54 in.
4.13 in.
5.3 in.
Width (English):
0.47 in.
0.55 in.
0.66 in.
0.86 in.
1.06 in.

AD-998 High-Alumina labware

Specifications

Bottom Shape Flat
Capacity (Metric) 3 mL
Material Aluminum, Porcelain
Shape Boat
Type Combustion Boat
For Use With (Application) For refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium
Dimensions (L x W x H) 1.96 x 0.47 x 0.35 in. (50 x 12 x 9 mm)
Length (English) 1.96 in.
Length (Metric) 50 mm
Width (English) 0.47 in.
Width (Metric) 12 mm
Height (Metric) 9 mm
Height (English) 0.35 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.