Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CoorsTek™ Porcelain Combustion Boats
Click to view available options
Capacity (Metric):
3 mL
5 mL
10 mL
20 mL
50 mL
Height (English):
0.35 in.
0.39 in.
0.45 in.
0.57 in.
0.82 in.
Length (English):
1.96 in.
2.75 in.
3.54 in.
4.13 in.
5.3 in.
Width (English):
0.47 in.
0.55 in.
0.66 in.
0.86 in.
1.06 in.
Specifications
Specifications
Bottom Shape | Flat |
Capacity (Metric) | 10 mL |
Material | Aluminum, Porcelain |
Shape | Boat |
Type | Combustion Boat |
For Use With (Application) | For refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium |
Dimensions (L x W x H) | 3.54 x 0.66 x 0.45 in. (90 x 17 x 11.5 mm) |
Length (English) | 3.54 in. |
Length (Metric) | 90 mm |
Width (English) | 0.66 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction