Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Porcelain Pestles for Porcelain Mortars with Pour Lip

Catalog No. p-45987
Click to view available options
Length (Metric):
157 mm
180 mm

For use with porcelain mortars

  • Pestles 12-949-2 and 12-949-4 have porcelain grinding heads and wooden handles
  • All others are porcelain (glazed to grinding surface) and oversized for hand comfort

Specifications

Finish Glazed to Grinding Surface
Product Type Pestle
Material Porcelain
For Use With (Equipment) 145mL Porcelain mortar
For Use With (Application) For basic laboratory purposes and sample preparation and emulsifications
Length (Metric) 157 mm
Length (English) 6.18 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.