Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Core2Write Cleanroom Labels, Blank

Catalog No. 19999754 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
2 x 1 in.
3 x 1 in.
4 x 2 in.
4 x 3 in.
Includes:
1000 Labels/ Roll, Irradiated
20 Labels/Sheet, Irradiated
36 Labels/Sheet, Irradiated
36 Labels/Sheet, Non-irradiated
6 Labels/Sheet, Irradiated
Sterility:
Non-sterile
Sterile
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Includes Sterility
19-999-754 4 x 2 in. 1000 Labels/ Roll, Irradiated Sterile
19-999-755 4 x 3 in. 6 Labels/Sheet, Irradiated Sterile
19-999-750 2 x 1 in. 36 Labels/Sheet, Non-irradiated Non-sterile
19-999-751 2 x 1 in. 36 Labels/Sheet, Irradiated Sterile
19-999-752 3 x 1 in. 20 Labels/Sheet, Irradiated Sterile
19-999-753 4 x 2 in. 1000 Labels/ Roll, Irradiated Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-999-754 Supplier VAI Supplier No. C2WR4X2BLK02
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed using CleanPrint 10, Core2Write labels are extremely durable, smear and smudge proof, chemical resistant, and remain pliable in extreme temperatures. All labels can be customized or left blank.

  • Labels have easy peel off non-shedding stick label backs and are available in any size
  • Constructed of CleanPrint 10 synthetic substrate
  • Available gamma irradiated sterile
  • Fully customized to exact customer requirements and facility needs

Specifications

Autoclavable Autoclavable
Description Irradiated, 1000 Labels/ Roll
Adhesive Type Acrylic
Color White
Finish Matte
Format Roll
Product Type Label
Sterility Sterile
Display Text Blank
Includes 1000 Labels/ Roll, Irradiated
Latex Free Yes
Quantity 4 Rolls/Case, 4000 Total Labels
Dimensions (L x W) 4 x 2 in.
Length (English) 4 in.
Width (English) 2 in.
Width (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.