Learn More
Horizon Scientific Corepoint™ Scientific Standard Flammable Storage Refrigerator with Natural Refrigerants
Shop All Nor-Lake Scientific Products

Description
- Features compliance with the requirements for Flammable Materials Storage Refrigerators as defined by NFPA 99 and 45
- Powered by microprocessor technology for tight temperature uniformity
- Protected by audible and visual alarms
- Adjustable operating range of 2°C to 10°C
- Features natural hydrocarbon refrigerants with EPA SNAP compliance
- Durable white powder-coated steel exterior
- Keyed door lock for added security
Specifications
Specifications
| Type | Refrigerator |
| Capacity (English) | 30 cu.ft. |
| Capacity (Metric) | 849.5 L |
| Temperature Range | 2°C to 10°C |
| Refrigerant | EPA SNAP compliant R600a Isobutane |
| Door Style | Single Solid Swing |
| No. of Doors | 1 |
| Shelves | 5 |
| Cabinet Material | Painted Steel |
| Exterior Finish | White Powder-coated |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.