Learn More
Honeywell™ CoreShield™ HPPE ANSI A2 Cut-Resistant Gloves, MicroFoam Nitrile Coated
Shop All Protective Industrial Products Inc. ProductsDescription
- Lightweight, cut-protective gloves help to prevent hand fatigue for workers who need to wear them all day long
- High-performance coating is liquid repellent to increase dry grip performance
- CoreShield™ engineered yarn is skin friendly and comfortable to shield hands from the cut resistant material
- Special abrasion technology provides twice the durability
- Hand and wrist protection with thumb reinforcement
- Touchscreen resistive and capacitive
- Launderable, with no significant changes in the glove performance or size after 5 washing cycles
- Certified STANDARD 100 by OEKO-TEX™
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Coating Material | Nitrile Foam |
| Color | Black, Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | Manufacturing, automotive, metal stamping, glass handling, construction and logistics |
| Glove Cuff Style | Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.