Learn More
Honeywell - PPE CoreShield™ Double 13G WL Glove, 3/4 Nitrile (Micro-Foam) Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Provides superior cut protection
- Offer efficient grip in extremely greasy environments and improved comfort and dexterity for a wide range of applications
- For use in machining operations, automobile assemblies, food handling applications, and manufacturing industries
Specifications
Specifications
| Construction | Single Knit |
| Coating Material | Nitrile MicroFoam |
| Color | Black |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Latex Free | Yes |
| Size | Medium |
| Gender | Unisex |
| Glove Cuff Style | Knit |
| Puncture Rating | ANSI/ISEA 105-16 Level 3 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.