Learn More
Description
- An excellent choice for general laboratory use
- Effective for both liquid and solid mediums
- Offer light weight, resilience, and compressibility
- Chemically inert and moisture resistant
- Sold in packs of 100
Specifications
Specifications
| Diameter (Metric) Outer | 21 mm |
| Material | Cork |
| Product Type | Cork Stopper |
| Quantity | 100 Pk. |
| Length (Metric) | 25 mm |
| Shape | Tapered |
| Autoclavable | Not Autoclavable |
| Color | Tan |
| Sterility | Non-sterile |
| Stopper Number | 7 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

