Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Cork Stoppers
SDPSCI_ED

Catalog No. S39360 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Stopper Number:
0
00
000
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
S39360 1
S39259 000
S39260 00
S39261 0
S39268 8
S39269 9
S39270 10
S39271 11
S39272 12
S39273 13
S39274 14
S39275 15
S39276 16
S39277 17
S39278 18
S39279 19
S39280 20
S39262 2
S39263 3
S39264 4
S39265 5
S39266 6
S39267 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. S39360 Supplier United Scientific Supplies Supplier No. CST1
Add to Cart
Add to Cart

Grade XXX Tapered Cork Stoppers are an excellent choice for general laboratory use

  • An excellent choice for general laboratory use
  • Effective for both liquid and solid mediums
  • Offer light weight, resilience, and compressibility
  • Chemically inert and moisture resistant
  • Sold in packs of 100

Specifications

Diameter (Metric) Top 11 mm
Diameter (Metric) Outer 11 mm
Product Type Cork Stopper
Material Cork
Quantity 100 Pk.
Diameter (Metric) Bottom 8 mm
Shape Tapered
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Tan
Stopper Number 1
Length (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.