Learn More
Corning™ BioCoat™ 96-Well, Collagen Type I-Treated, Flat-Bottom Microplate

Shop All Corning Products


Description
- Source: Rat tail
- TC-treated
- Clear, round well
- Flat bottom
- Sterile
For research use only.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Certifications/Compliance | ANSI, SBS |
Format | Standard |
Lid | With Lid |
Content And Storage | 4°C to 30°C |
Culture Area | 0.32 cm2 |
Array | 8 x 12 |
Packaging | 5/Cs |
Color | Clear |
Material | Polystyrene |
No. of Wells | 96 |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.