Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Cell Scrapers
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 07200365 Shop All Corning Products
Click to view available options
Length (Metric) Handle:
25 cm
39 cm
Length (Metric) Blade:
1.8 cm
3 cm

Catalog No. 07-200-365

Supplier: Corning™ 3010

Only null left
Add to Cart
Edge
Add to Cart

Angled swivel blade minimizes cell damage and ensures even contact with growth area. Corning™ Cell Scrapers are ideal for harvesting cells.

  • Long handle permits easy access to cell culture flasks and roller bottles 
  • Designed for use in 25, 75 and 225cmflasks
  • Sterile; certified nonpyrogenic
  • Individually wrapped

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Harvesting Cells
Length (English) Blade 0.7 in.
Length (Metric) Blade 1.8 cm
Length (English) Handle 10 in.
Length (Metric) Handle 25 cm
Product Type Cell Scraper
Includes Blade with handle
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.