Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Chromatography Column With Coarse Fritted Disc
Shop All Corning Products

Click to view available options
Length (Metric):
400 mm
Diameter (Metric) Inner:
22 mm
Description
These tubes are designed for general chromatographic analysis. The tops are tooled for rubber stopper fit and the tubes are fabricated with sealed-in coarse porosity fritted discs. The outflow tubes are large in diameter to eliminate the smearing of the definition bands of effluent caused by the tube being filled, and the solvent mixed before being expelled. The outflow tubes are long enough to protrude through a rubber stopper.
Specifications
Specifications
| Diameter (Metric) Inner | 22 mm |
| Type | Chromatography Column |
| For Use With (Application) | General chromatographic analysis |
| Pore Size | 40 to 60 μm |
| Column Capacity | 125 mL |
| Length (Metric) | 400 mm |
| Material | Borosilicate Glass |
| Includes | Fritted disc |
| Stopper Number | 4 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction