Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Class A Reusable PMP Volumetric Flasks with Tapered PP Stopper
GSA_VA

Catalog No. 10210641 Shop All Corning Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Autoclaved to 121°C

Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated ­graduation line. The product is manufactured to Class A tolerances as defined by ISO 1042. They are supplied with an imprinted lot number and certificate. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduation markings. Height dimension is for flask only, without stopper.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 8.45 oz.
Closure Material Polypropylene
Color Translucent
Description Individually calibrated graduation line
Diameter (English) Outer 3.3 in.
Capacity (Metric) 250 mL
Material PMP
Height (English) 8.8 in.
Height (Metric) 22.5 cm
Includes Imprinted lot number and certificate
No. per Case 5/Cs.
No. per Pack 1/Pk.
Standard Taper Joint 19/26
Temperature Range (English) 140°F
Temperature Range (Metric) 60°C
Tolerance 0.15 mL
Autoclavable Autoclavable
Disposable Reusable
Diameter (Metric) Outer 84 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.