Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Class B Reusable Polypropylene Volumetric Flasks with Tapered PP Stopper

Catalog No. 10210634 Shop All Corning Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L

Supplied with tapered polypropylene stopper with an individually calibrated graduation line

Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated ­graduation line. The product is manufactured to Class B tolerances as defined by ISO 1042. Exposure to temperatures above 60°C may affect accuracy. Recommended routine cleaning up to 60°C will ­preserve graduations. Height dimension is for flask only, without stopper.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 8.45 oz.
Closure Material Polypropylene
Color Translucent
Description Individually calibrated graduation line
Diameter (English) Outer 3.3 in.
Capacity (Metric) 250 mL
Material Polypropylene
Height (English) 8.8 in.
Height (Metric) 22.5 cm
Includes Imprinted lot number and certificate
No. per Case 5/Cs.
No. per Pack 1/Pk.
Standard Taper Joint 19/26
Temperature Range (English) 140°F
Temperature Range (Metric) 60°C
Tolerance 0.3 mL
Autoclavable Autoclavable
Disposable Reusable
Bottom Shape Flat
Diameter (Metric) Outer 84 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.