Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Closed System Solutions Centrifuge Tubes

Shop All Corning Products


Click to view available options
Capacity (Metric):
50 mL
500 mL
Color:
Clear
Natural
Includes:
Dip tube mLL and 0.2μm filter
Plug-seal cap dip tube mLL and 0.2μm filter
w/o Dip tube
Description
Corning™ polypropylene (PP) Sterile Closed System centrifuge tubes arrive individually double bagged and pre-assembled. The caps have two ports: one port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a male Luer. Dip tubes, where available, reach all the way to the bottom of the flask for easy aseptic transfer during your liquid handling process.
These centrifuge tubes are ideal for applications requiring large volume centrifugation. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
Support cushions (Catalog No. 431124 for 500) must be used with this product unless the centrifuge rotor has appropriate V-bottom cushions. High Density Polyethylene plug seal caps Maximum RCF of 6,000xg. Tubes are sterile and certified nonpyrogenic Extra cap is included for centrifugation
These centrifuge tubes are ideal for applications requiring large volume centrifugation. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
Specifications
Specifications
| Capacity (English) | 0.132 gal. |
| Closure Color | Orange |
| Closure Material | HDPE |
| Color | Natural |
| Description | Max RCF: 6000x G; Top style: Threaded |
| Diameter (Metric) Inner Tubing | 0.3 cm |
| Diameter (Metric) Outer Tubing | 0.63 cm |
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Includes | Plug-seal cap dip tube mLL and 0.2μm filter |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction