Learn More
Corning™ Disposable Sterile Bottle-Top Filters with 0.22μm Membrane


Shop All Corning Products



Description
Includes
Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck adapter, and tubing adapter that fits most vacuum hoses.
- Three sizes: 150 mL, 500 mL and 1,000 mL.
- Low liquid retention funnel design.
- Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles.
- 45 mm neck sizes fit on Corning™ glass 1395 bottles, to be used on 2L and smaller sizes only.
- Prefilters must be ordered separately.
- Individually packaged.
- Sterile.
- Nonpyrogenic.
Order Info
Units with 150mL funnels contain 42 x 42mm square membrane filters; 500mL funnels contain 63 x 63mm square membrane filters, 250mL funnels contain 49.5 x 49.5mm square membrane filters, and 1L funnels contain 79 x 79mm square membrane filters
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Connectors | Hose |
Disposable | Single-use |
For Use With (Equipment) | 4.5 cm bottle neck |
Material | Polystyrene |
Material (Membrane) | Cellulose Acetate |
Pore Size | 0.22 μm |
Sterility | Sterile |
Filtration Area | 33.2 cm2 |
For Use With (Application) | Ideal for filtration of tissue culture media and components, biological fluids, other solutions |
Graduated | No |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.