Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube

Shop All Corning Products


Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1 L
Includes:
Male Luer Lock Tubing Connection
Male MPC Tubing Connection
Description
Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Made from optically clear polystyrene
- Sterilized to SAL 10−6

Specifications
Specifications
Capacity (Metric) | 1 L |
Capacity (English) | 33.81 oz. |
Color | Clear |
For Use With (Application) | For easy aseptic transfer of liquid handling processes |
Includes | Male Luer Lock Tubing Connection |
Material | Polystyrene |
No. per Case | 4/Cs. |
No. per Pack | 1/Pk. |
Sterility | Sterile |
Closure Color | Orange |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction